TIMKEN
TIMKEN
NP692885-2
TIMKEN TIMKEN
Description
NP692885-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE PWRDENSE 4 OD
Bearing Cone; NP692885 Basic Number; Standard Precision; 1-1/4" Bore; 0.749" Width; Single Row of Roller
Part #
NP692885-2
BDI #
1368713
Details
9269.4
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP692885-2/p/1368713
Your Price
Ft 9,269 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.191
EAN
0053893827544
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP692885
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP692885-2
Long Description
Bearing Cone; NP692885 Basic Number; Standard Precision; 1-1/4" Bore; 0.749" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.749 Inch | 19.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh