

TIMKEN
TIMKEN
NP731186-2
TIMKEN TIMKEN
Description
NP731186-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP731186 Basic Number; Standard Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Part #
NP731186-2
BDI #
1368751
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP731186-2/p/1368751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
15.15
EAN
0053893946702
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP731186
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP731186-2
Long Description
Bearing Cone; NP731186 Basic Number; Standard Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Bore
10 Inch | 254 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh