

TIMKEN
TIMKEN
NP761271-2
TIMKEN TIMKEN
Description
NP761271-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP761271 Basic Number; Class 7 Precision; 1-15/16" Bore; 1.316" Width; Single Row of Roller
Part #
NP761271-2
BDI #
1368787
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP761271-2/p/1368787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.953
EAN
0053893632575
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP761271
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.071
Long Description
Bearing Cone; NP761271 Basic Number; Class 7 Precision; 1-15/16" Bore; 1.316" Width; Single Row of Roller
Width
1.316 Inch | 33.426 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh