

TIMKEN
TIMKEN
NP784953-2
TIMKEN TIMKEN
Description
NP784953-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP784953 Basic Number; Class 7 Precision; 1-5/8" Bore; 1-5/32" Width; Single Row of Roller
Part #
NP784953-2
BDI #
1368808
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP784953-2/p/1368808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.578
EAN
0053893414713
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP784953
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.294
Long Description
Bearing Cone; NP784953 Basic Number; Class 7 Precision; 1-5/8" Bore; 1-5/32" Width; Single Row of Roller
Bore
1.625 Inch | 41.275 Millimeter
Width
1.156 Inch | 29.362 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh