

TIMKEN
TIMKEN
NP787333-2
TIMKEN TIMKEN
Description
NP787333-2 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; NP787333 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
NP787333-2
BDI #
1368810
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP787333-2/p/1368810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.204
EAN
0053893636788
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP787333
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.44
Long Description
Bearing Cup; NP787333 Basic Number; Standard Precision; 3.265" Outside Diameter; 3/4" Width; Single Row of Roller
Outside Diameter
3.265 Inch | 82.931 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh