

TIMKEN
TIMKEN
NP806865-20C57
TIMKEN TIMKEN
Description
NP806865-20C57 TAPERED ROLLER BRG CONE ; POR 12-18 OD
Bearing Cone; NP806865 Basic Number; Standard Precision; 15-1/4" Bore; 3-5/8" Width; Single Row of Roller
Part #
NP806865-20C57
BDI #
24626215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP806865-20C57/p/24626215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
40.206
EAN
0053893453583
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP806865
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
88.641
Long Description
Bearing Cone; NP806865 Basic Number; Standard Precision; 15-1/4" Bore; 3-5/8" Width; Single Row of Roller
Bore
15.25 Inch | 387.35 Millimeter
Width
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh