

TIMKEN
TIMKEN
NP860391-2
TIMKEN TIMKEN
Description
NP860391-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 12-18 OD
Bearing Cup; NP860391 Basic Number; Standard Precision; 12.597" Outside Diameter; 2-9/16" Width; Single Row of Roller
Part #
NP860391-2
BDI #
1368896
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP860391-2/p/1368896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.927
EAN
0053893199221
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP860391
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
17.48
Long Description
Bearing Cup; NP860391 Basic Number; Standard Precision; 12.597" Outside Diameter; 2-9/16" Width; Single Row of Roller
Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
12.597 Inch | 319.964 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh