

TIMKEN
TIMKEN
NP874005-2
TIMKEN TIMKEN
Description
NP874005-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP874005 20882 Basic Number; Standard Precision; 1-3/4" Bore; 1.193" Width; Single Row of Roller
Part #
NP874005-2
BDI #
1368910
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP874005-2/p/1368910
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.673
EAN
0053893199405
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP874005 20882
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP874005 20882 Basic Number; Standard Precision; 1-3/4" Bore; 1.193" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.193 Inch | 30.302 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh