

TIMKEN
TIMKEN
NP896049-2
TIMKEN TIMKEN
Description
NP896049-2 TAPERED ROLLER BEARING CUP ; SINGLE PWRDENSE 4 OD
Bearing Cup; NP896049 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
NP896049-2
BDI #
1368932
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP896049-2/p/1368932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.215
EAN
0053893199580
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP896049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP896049 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
3.156 Inch | 80.162 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh