

TIMKEN
TIMKEN
NP921376-2
TIMKEN TIMKEN
Description
NP921376-2 TAPERED ROLLER BEARING CONE ; PWRDENSE 4-8 OD
Bearing Cone; NP921376 Basic Number; Standard Precision; 3-1/16" Bore; 1.917" Width; Single Row of Roller
Part #
NP921376-2
BDI #
1368969
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP921376-2/p/1368969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.877
EAN
0053893863061
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP921376
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP921376-2
Long Description
Bearing Cone; NP921376 Basic Number; Standard Precision; 3-1/16" Bore; 1.917" Width; Single Row of Roller
Bore
3.063 Inch | 77.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.917 Inch | 48.692 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh