

TIMKEN
TIMKEN
NP929386-2
TIMKEN TIMKEN
Description
NP929386-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE DRB COR
Bearing Cone; NP929386 Basic Number; Standard Precision; 15-1/8" Bore; 4-1/8" Width; Single Row of Roller
Part #
NP929386-2
BDI #
1368983
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP929386-2/p/1368983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
52.01
EAN
0053893979359
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP929386
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP929386-2
Long Description
Bearing Cone; NP929386 Basic Number; Standard Precision; 15-1/8" Bore; 4-1/8" Width; Single Row of Roller
Bore
15.125 Inch | 384.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh