

TIMKEN
TIMKEN
NP945727-2
TIMKEN TIMKEN
Description
NP945727-2 TAPERED ROLLER BEARING CUP ; SINGLE PWRDENSE 4 OD
Bearing Cup; NP945727 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.591" Width; Single Row of Roller
Part #
NP945727-2
BDI #
1368997
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP945727-2/p/1368997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.159
EAN
0053893896038
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP945727
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP945727 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.591" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh