

TIMKEN
TIMKEN
NP957859-2
TIMKEN TIMKEN
Description
NP957859-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP957859 Basic Number; Standard Precision; 2.756" Bore; 63/64" Width; Single Row of Roller
Part #
NP957859-2
BDI #
1369016
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP957859-2/p/1369016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.592
EAN
0053893200071
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP957859
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP957859 Basic Number; Standard Precision; 2.756" Bore; 63/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70.002 Millimeter
Width
0.984 Inch | 24.994 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh