

TIMKEN
TIMKEN
NP965020-2
TIMKEN TIMKEN
Description
NP965020-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE 8-12 OD
Bearing Cone; NP965020 Basic Number; Standard Precision; 6.693" Bore; 1-13/16" Width; Single Row of Roller
Part #
NP965020-2
BDI #
1369023
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP965020-2/p/1369023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.203
EAN
0053893200170
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP965020
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP965020 Basic Number; Standard Precision; 6.693" Bore; 1-13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Bore
6.693 Inch | 170.002 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh