

TIMKEN
TIMKEN
NP966883-2
TIMKEN TIMKEN
Description
NP966883-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP966883 Basic Number; Class 7 Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Part #
NP966883-2
BDI #
1369027
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP966883-2/p/1369027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.249
EAN
0053893702858
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP966883
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.555
Long Description
Bearing Cone; NP966883 Basic Number; Class 7 Precision; 1-5/16" Bore; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh