NTN
NTN
T-E-9320
NTN NTN
Description
T-E-9320 ; POR TAPERED ROLLER BEARING
Bearing Cup; 9320 Basic Number; Standard Precision; 7" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
T-E-9320
BDI #
1231138
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T-E-9320/p/1231138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.237
EAN
0692314463611
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
9320
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.83
Long Description
Bearing Cup; 9320 Basic Number; Standard Precision; 7" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
7 Inch | 177.8 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh