NTN
NTN
TS3-E-M268749TD#12
NTN NTN
Description
TS3-E-M268749TD 12 TAPERED ROLLER BRG ; NON RETURNABLE 16.375"ID 23.25"OD 8.25"W
Bearing Double Cone; TS3EM268749TD#12 Basic Number; Standard Precision; 16-3/8" Bore; 8-1/4" Width; Double Row of Roller
Part #
TS3-E-M268749TD#12
BDI #
1231801
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/TS3-E-M268749TD%2312/p/1231801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
207.18
EAN
4547359666182
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
TS3EM268749TD#12
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Double Cone; TS3EM268749TD#12 Basic Number; Standard Precision; 16-3/8" Bore; 8-1/4" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
16.375 Inch | 415.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh