TIMKEN
TIMKEN
X32048XR-2
TIMKEN TIMKEN
Description
X32048XR-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; X32048XR Basic Number; Standard Precision; 240MM Bore; 76MM Width; Single Row of Roller
Part #
X32048XR-2
BDI #
1375065
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/X32048XR-2/p/1375065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.42
EAN
0053893221588
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
X32048XR
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
X32048XR-2
Long Description
Bearing Cone; X32048XR Basic Number; Standard Precision; 240MM Bore; 76MM Width; Single Row of Roller
Bore
9.449 Inch | 240 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh