

TIMKEN
TIMKEN
XC1378CC-2
TIMKEN TIMKEN
Description
XC1378CC-2
Bearing Cone; XC1378CC Basic Number; Standard Precision; 5.118" Bore; 1-7/8" Width; Single Row of Roller
Part #
100051810
BDI #
1375121
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC1378CC-2/p/1375121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.742
EAN
0053893103792
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
XC1378CC
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC1378CC-2
Long Description
Bearing Cone; XC1378CC Basic Number; Standard Precision; 5.118" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.118 Inch | 129.997 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh