TIMKEN
TIMKEN
XC1788DA-2
TIMKEN TIMKEN
Description
XC1788DA-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; XC1788DA Basic Number; Standard Precision; 11.433" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
XC1788DA-2
BDI #
1375135
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC1788DA-2/p/1375135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.536
EAN
0053893105666
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
XC1788DA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Spherical OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC1788DA-2
Long Description
Bearing Cup; XC1788DA Basic Number; Standard Precision; 11.433" Outside Diameter; 1-11/16" Width; Single Row of Roller
Width
1.688 Inch | 42.875 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.433 Inch | 290.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


