TIMKEN
TIMKEN
XC1850CC-2
TIMKEN TIMKEN
Description
XC1850CC-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; XC1850CC Basic Number; Standard Precision; 9-1/16" Bore; 3-7/16" Width; Single Row of Roller
Part #
XC1850CC-2
BDI #
1375149
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC1850CC-2/p/1375149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
27.19
EAN
0053893560694
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
XC1850CC
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC1850CC-2
Long Description
Bearing Cone; XC1850CC Basic Number; Standard Precision; 9-1/16" Bore; 3-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.063 Inch | 230.2 Millimeter
Width
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh