

TIMKEN
TIMKEN
XC2376CA-2
TIMKEN TIMKEN
Description
XC2376CA-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Bearing Double Cone; XC2376CA Basic Number; Standard Precision; 1-15/16" Bore; 2.537" Width; Double Row of Roller
Part #
XC2376CA-2
BDI #
1375201
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2376CA-2/p/1375201
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.275
EAN
0053893113975
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2376CA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2376CA-2
Long Description
Bearing Double Cone; XC2376CA Basic Number; Standard Precision; 1-15/16" Bore; 2.537" Width; Double Row of Roller
Width
2.537 Inch | 64.44 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh