

TIMKEN
TIMKEN
XC2377C-2
TIMKEN TIMKEN
Description
XC2377C-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Bearing Double Cone; XC2377C Basic Number; Standard Precision; 2-1/2" Bore; 2.69" Width; Double Row of Roller
Part #
XC2377C-2
BDI #
1375207
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2377C-2/p/1375207
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.438
EAN
0053893114040
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2377C
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2377C-2
Long Description
Bearing Double Cone; XC2377C Basic Number; Standard Precision; 2-1/2" Bore; 2.69" Width; Double Row of Roller
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.69 Inch | 68.326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh