

TIMKEN
TIMKEN
XC2378C-2
TIMKEN TIMKEN
Description
XC2378C-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Bearing Double Cone; XC2378C Basic Number; Standard Precision; 2-3/16" Bore; 2.601" Width; Double Row of Roller
Part #
XC2378C-2
BDI #
1375212
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2378C-2/p/1375212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.323
EAN
0053893114071
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2378C
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2378C-2
Long Description
Bearing Double Cone; XC2378C Basic Number; Standard Precision; 2-3/16" Bore; 2.601" Width; Double Row of Roller
Width
2.601 Inch | 66.065 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh