

TIMKEN
TIMKEN
XC2379C-2
TIMKEN TIMKEN
Description
XC2379C-2 TPD RLR BEARING CONE ; PRECISION 2-15/16" BORE 2.725" WD
Bearing Double Cone; XC2379C Basic Number; Standard Precision; 2-15/16" Bore; 2.725" Width; Double Row of Roller
Part #
XC2379C-2
BDI #
1375214
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2379C-2/p/1375214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.647
EAN
0053893114125
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2379C
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Eccentric Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2379C-2
Long Description
Bearing Double Cone; XC2379C Basic Number; Standard Precision; 2-15/16" Bore; 2.725" Width; Double Row of Roller
Bore
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.725 Inch | 69.215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh