

TIMKEN
TIMKEN
XC2379CA-2
TIMKEN TIMKEN
Description
XC2379CA-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Bearing Double Cone; XC2379CA Basic Number; Standard Precision; 2-3/4" Bore; 2.725" Width; Double Row of Roller
Part #
XC2379CA-2
BDI #
1375216
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2379CA-2/p/1375216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.941
EAN
0053893114132
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2379CA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Eccentric Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2379CA-2
Long Description
Bearing Double Cone; XC2379CA Basic Number; Standard Precision; 2-3/4" Bore; 2.725" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Width
2.725 Inch | 69.215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh