TIMKEN
TIMKEN
XC2381CB-2
TIMKEN TIMKEN
Description
XC2381CB 2 ; TAPERED ROLLER BRG DBL CONE
Bearing Double Cone; XC2381CB Basic Number; Standard Precision; 1-5/8" Bore; 2.319" Width; Double Row of Roller
Part #
XC2381CB-2
BDI #
1375226
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2381CB-2/p/1375226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.716
EAN
0053893114330
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2381CB
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; XC2381CB Basic Number; Standard Precision; 1-5/8" Bore; 2.319" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.319 Inch | 58.903 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh