

TIMKEN
TIMKEN
XC2382C-2
TIMKEN TIMKEN
Description
XC2382C-2 TPD RLR BEARING CONE ; DOUBLE ROW <4 OD
Bearing Double Cone; XC2382C Basic Number; Standard Precision; 1-3/8" Bore; 2.319" Width; Double Row of Roller
Part #
XC2382C-2
BDI #
1375228
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2382C-2/p/1375228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.476
EAN
0053893114378
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2382C
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; XC2382C Basic Number; Standard Precision; 1-3/8" Bore; 2.319" Width; Double Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Width
2.319 Inch | 58.903 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh