

TIMKEN
TIMKEN
XC2385CA-2
TIMKEN TIMKEN
Description
XC2385CA-2 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD
Bearing Double Cone; XC2385CA Basic Number; Standard Precision; 3-15/16" Bore; 3.85" Width; Double Row of Roller
Part #
XC2385CA-2
BDI #
1375240
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2385CA-2/p/1375240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.871
EAN
0053893114460
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
XC2385CA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2385CA-2
Long Description
Bearing Double Cone; XC2385CA Basic Number; Standard Precision; 3-15/16" Bore; 3.85" Width; Double Row of Roller
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.85 Inch | 97.79 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh