TIMKEN
TIMKEN
XC2409CB-2
TIMKEN TIMKEN
Description
XC2409CB-2
Bearing Cone; XC2409CB Basic Number; Standard Precision; 2-3/4" Bore; 1-5/8" Width; Single Row of Roller
Part #
100055280
BDI #
1375254
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/XC2409CB-2/p/1375254
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.386
EAN
0053893734293
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
XC2409CB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
XC2409CB-2
Long Description
Bearing Cone; XC2409CB Basic Number; Standard Precision; 2-3/4" Bore; 1-5/8" Width; Single Row of Roller
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh