

FAG
FAG
293/530-E1-XL-MB-M15SZ-M15XZ
FAG FAG
Description
293/530-E1-XL-MB-M15SZ-M15XZ X-LIFE BRG ; SR POR NON-RETURNABLE
Thrust Roller Spherical Bearing; 530MM Bore 1; 648MM Bore 2; 800MM Outside Diameter; 160MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
293/530-E1-XL-MB-M15SZ-M15XZ
BDI #
24858214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/293-530-E1-XL-MB-M15SZ-M15XZ/p/24858214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
275
EAN
4054364473587
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
606.27122
Long Description
Thrust Roller Spherical Bearing; 530MM Bore 1; 648MM Bore 2; 800MM Outside Diameter; 160MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
20.866 Inch | 530 Millimeter
Height
6.299 Inch | 160 Millimeter
Bore 2
25.512 Inch | 648 Millimeter
Outside Diameter
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh