

SKF
SKF
29328 E
SKF SKF
Description
29328 E SPHER RLR THRUST BEARING ; 140MM BORE 1 240MM OD 60MM HGT
Thrust Roller Spherical Bearing; 140MM Bore 1; 177MM Bore 2; 240MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29328 E
BDI #
1418282
Details
720195.84
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29328-E/p/1418282
Your Price
Ft 720,196 / each
Ft 1,384,992 / each BDIExpress
Ft 1,384,992 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
10.55
EAN
7316576608957
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29328 E
Weight / LBS
23.149
Long Description
Thrust Roller Spherical Bearing; 140MM Bore 1; 177MM Bore 2; 240MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
6.969 Inch | 177 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Height
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh