Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29332E https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzN8aW1hZ2UvanBlZ3xhR1k1TDJnd1l5OHhNRGcyTURJNE5qRXhOVGczTUM5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZVMVJNWHpNd01IZ3pNREF1YW5CbnxiOWIxMDE2ZDE3MjJiN2Y5MDg3NzFkYWZlMmQ3MGIxMGM1MGVhMGZmMzFiYTYyMmU3N2E5MzNjOTcwNGE2ZWI4
1185313 Thrust Roller Bearing 

NSK NSK

29332E

Description

29332E SPHERICAL ROLLER THRUST BEARING ; 160MM BOREX270MM ODX67MM W

Thrust Roller Spherical Bearing; 160MM Bore 1; 270MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29332E

BDI #
1185313

Details

1437775.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 1,437,775 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
14
EAN
0029176102202
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
30.86468
Long Description
Thrust Roller Spherical Bearing; 160MM Bore 1; 270MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
6.299 Inch | 160 Millimeter
Height
2.638 Inch | 67 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh