Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

294/670EM https://www.bdiexpress.com/medias/MFRTIMTHRBRG-TSR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMHxpbWFnZS9qcGVnfGFHTTVMMmcyTUM4eE1EZzJNekE1TmpreU1qRTBNaTlOUmxKVVNVMVVTRkpDVWtkZlZGTlNYMEpTWHpNd01IZ3pNREF1YW5CbnwzNjMzNzkyMGQyZGQyZjhiZTU5YjBmZjQwYzM0M2M3YTRjMTUwMjM4ZTZkZTFhNjFjYjI5MjQ5ZGY3YWMwMmIx
20352891 Thrust Roller Bearing 

TIMKEN TIMKEN

294/670EM

Description

294/670EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD

Thrust Roller Cylindrical Bearing; 670MM Bore 1; 830MM Bore 2; 1150MM Outside Diameter; 290MM Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class

Part #

294/670EM

BDI #
20352891

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1151.17
EAN
0087796014534
Product Group - BDI
B04311
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Machined Finger Cage
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
2538.33
Long Description
Thrust Roller Cylindrical Bearing; 670MM Bore 1; 830MM Bore 2; 1150MM Outside Diameter; 290MM Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Height
11.417 Inch | 290 Millimeter
Bore 1
26.378 Inch | 670 Millimeter
Bore 2
32.677 Inch | 830 Millimeter
Outside Diameter
45.276 Inch | 1150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh