

TIMKEN
TIMKEN
294/800EMW40RW50
TIMKEN TIMKEN
Description
294/800EMW40RW50 THRUST SPH RLR BRG ASSY ; 800MM BORE
Thrust Roller Spherical Bearing; 800MM Bore 1; 988MM Bore 2; 1360MM Outside Diameter; 335MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
294/800EMW40RW50
BDI #
20352897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/294-800EMW40RW50/p/20352897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1836.14
EAN
0087796014411
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
4048
Long Description
Thrust Roller Spherical Bearing; 800MM Bore 1; 988MM Bore 2; 1360MM Outside Diameter; 335MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
13.189 Inch | 335 Millimeter
Outside Diameter
53.543 Inch | 1360 Millimeter
Bore 2
38.898 Inch | 988 Millimeter
Bore 1
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh