

SKF
SKF
29413 E
SKF SKF
Description
29413 E SPHR ROLLER THRUST BRG ; 65MM BORE 1 140MM OD 45MM HGT
Thrust Roller Spherical Bearing; 65MM Bore 1; 91.5MM Bore 2; 140MM Outside Diameter; 45MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29413 E
BDI #
1418288
Details
314372.76
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29413-E/p/1418288
Your Price
Ft 314,373 / each
Ft 604,563 / each BDIExpress
Ft 604,563 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
3.183
EAN
7316576609022
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29413 E
Weight / LBS
7.055
Long Description
Thrust Roller Spherical Bearing; 65MM Bore 1; 91.5MM Bore 2; 140MM Outside Diameter; 45MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
5.512 Inch | 140 Millimeter
Bore 1
2.559 Inch | 65 Millimeter
Height
1.772 Inch | 45 Millimeter
Bore 2
3.602 Inch | 91.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh