

SKF
SKF
29434 E
SKF SKF
Description
29434 E SPHR ROLLER THRUST BRG ; 170MM BORE 1 340MM OD 103MM HGT
Thrust Roller Spherical Bearing; 170MM Bore 1; 236MM Bore 2; 340MM Outside Diameter; 103MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29434 E
BDI #
1418299
Details
1655620.72
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29434-E/p/1418299
Your Price
Ft 1,655,621 / each
Ft 3,183,886 / each BDIExpress
Ft 3,183,886 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
43.61
EAN
7316576609138
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29434 E
Weight / LBS
98.106
Long Description
Thrust Roller Spherical Bearing; 170MM Bore 1; 236MM Bore 2; 340MM Outside Diameter; 103MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
4.055 Inch | 103 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Bore 2
9.291 Inch | 236 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh