

SKF
SKF
29436 E
SKF SKF
Description
29436 E SPHR ROLLER THRUST BRG ; 180MM BORE 1 360MM OD 109MM HGT
Thrust Roller Spherical Bearing; 180MM Bore 1; 250MM Bore 2; 360MM Outside Diameter; 109MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29436 E
BDI #
1418300
Details
2164991.92
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29436-E/p/1418300
Your Price
Ft 2,164,992 / each
Ft 4,163,446 / each BDIExpress
Ft 4,163,446 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
50.73
EAN
7316576609145
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29436 E
Weight / LBS
115.743
Long Description
Thrust Roller Spherical Bearing; 180MM Bore 1; 250MM Bore 2; 360MM Outside Diameter; 109MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
9.843 Inch | 250 Millimeter
Bore 1
7.087 Inch | 180 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Height
4.291 Inch | 109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh