

SKF
SKF
29440 E
SKF SKF
Description
29440 E SPHR ROLLER THRUST BRG
Thrust Roller Spherical Bearing; 200MM Bore 1; 277.5MM Bore 2; 400MM Outside Diameter; 122MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29440 E
BDI #
1418347
Details
2633918.04
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29440-E/p/1418347
Your Price
Ft 2,633,918 / each
Ft 5,065,227 / each BDIExpress
Ft 5,065,227 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
69.37
EAN
7316576609640
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29440 E
Weight / LBS
158.733
Long Description
Thrust Roller Spherical Bearing; 200MM Bore 1; 277.5MM Bore 2; 400MM Outside Diameter; 122MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
10.925 Inch | 277.5 Millimeter
Height
4.803 Inch | 122 Millimeter
Bore 1
7.874 Inch | 200 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh