

SKF
SKF
29452 E
SKF SKF
Description
29452 E SPHR ROLLER THRUST BRG ; 260MM BORE 1 480MM OD 132MM HGT
Thrust Roller Spherical Bearing; 260MM Bore 1; 346MM Bore 2; 480MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29452 E
BDI #
1418414
Details
3665097.8
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29452-E/p/1418414
Your Price
Ft 3,665,098 / each
Ft 7,048,265 / each BDIExpress
Ft 7,048,265 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
102.45
EAN
7316576613395
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29452 E
Weight / LBS
231.485
Long Description
Thrust Roller Spherical Bearing; 260MM Bore 1; 346MM Bore 2; 480MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
10.236 Inch | 260 Millimeter
Bore 2
13.622 Inch | 346 Millimeter
Height
5.197 Inch | 132 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh