Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81106T2 https://www.bdiexpress.com/medias/INDNTNBRGXXX-81106T2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Nzd8aW1hZ2UvanBlZ3xhREJsTDJnd05pODVPREV5TXprMU9UZ3lPRGM0TDBsT1JFNVVUa0pTUjFoWVdGODRNVEV3TmxReVh6TXdNSGd6TURBdWFuQm58NDcyZmY1ZTE2ZTg5Y2U0YzdjOTIwNmM2NzQ3ZWYwNDE5YjQyNjk5ODM4OTI5YjRlYmZhZGMyYTkxYzliZThmZQ
1213628 Thrust Roller Bearing 

NTN NTN

81106T2

Description

81106T2 CYL RLR BRG ; 30MMX47MMX11MM

Thrust Roller Cylindrical Bearing; 30MM Bore 1; 32MM Bore 2; 47MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

81106T2

BDI #
1213628

Details

3768.39 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 3,768 / each BDIExpress
QTY

Inventory

Total: 2

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.057
EAN
4547359456769
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.044
Long Description
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 32MM Bore 2; 47MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.26 Inch | 32 Millimeter
Height
0.433 Inch | 11 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore 1
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh