

SKF
SKF
81124 TN
SKF SKF
Description
81124 TN CYL ROLLER THRUST BEARING
Thrust Roller Cylindrical Bearing; 120MM Bore 1; 122MM Bore 2; 155MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81124 TN
BDI #
1415451
Details
182768.04
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81124-TN/p/1415451
Your Price
Ft 182,768 / each
Ft 351,477 / each BDIExpress
Ft 351,477 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1.148
EAN
7316570235791
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
81124 TN
Weight / LBS
2.425
Long Description
Thrust Roller Cylindrical Bearing; 120MM Bore 1; 122MM Bore 2; 155MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Height
0.984 Inch | 25 Millimeter
Bore 2
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh