

INA
INA
AR.RT609
INA INA
Description
AR.RT609 CYLINDRICAL ROLLER BEARING ; 1-1/2" BORE 1 3" OD
Thrust Roller Cylindrical Bearing; 1-1/2" Bore 1; 1-1/2" Bore 2; 3" Outside Diameter; 13/16" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
AR.RT609
BDI #
18315971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AR-RT609/p/18315971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.446
EAN
4012802068665
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RT609
Weight / LBS
0.983
Long Description
Thrust Roller Cylindrical Bearing; 1-1/2" Bore 1; 1-1/2" Bore 2; 3" Outside Diameter; 13/16" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.5 Inch | 38.1 Millimeter
Bore 1
1.5 Inch | 38.1 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Height
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh