KOYO
KOYO
AX54060
KOYO KOYO
Description
AX 54060 ; AX 54060 KOYO
Thrust Roller Needle Bearing; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
AX54060
BDI #
1407374
Details
2065.49
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AX54060/p/1407374
Your Price
Ft 2,065 / each
Ft 2,459 / each BDIExpress
Ft 2,459 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.101
Long Description
Thrust Roller Needle Bearing; 40MM Bore 1; 40MM Bore 2; 60MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
0.197 Inch | 5 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore 2
1.575 Inch | 40 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh