Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AX890120 https://www.bdiexpress.com/medias/INDXXXBRGXXX-AX-THK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyMXxpbWFnZS9qcGVnfGFHTXhMMmd3TUM4NU9ERXlNemsxTnpnMk1qY3dMMGxPUkZoWVdFSlNSMWhZV0Y5QldGOVVTRXRmTXpBd2VETXdNQzVxY0djfGYzMGZmZGQwYjcxMjYzODU4MzhiNWJlMjBkZTMxOTc2OWIyOGJlOGFlZjE0NGViYWQ4NzRlYjU3YTZmNWRkMzU
1085664 Thrust Roller Bearing 

KOYO KOYO

AX890120

Description

AX890120

Thrust Roller Needle Bearing; 90MM Bore 1; 90MM Bore 2; 150MM Outside Diameter; 8MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

AX890120

BDI #
1085664

Details

7923.3 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 7,923 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.525
Long Description
Thrust Roller Needle Bearing; 90MM Bore 1; 90MM Bore 2; 150MM Outside Diameter; 8MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
3.543 Inch | 90 Millimeter
Height
0.315 Inch | 8 Millimeter
Bore 1
3.543 Inch | 90 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh