

KOYO
KOYO
AXK160200
KOYO KOYO
Description
AXK160200 NEEDLE ROLLER THRUST BEARING ; 160MM ID X 200MM OD X 5MM W
Thrust Needle Roller Assembly; 160MM Bore 1; 160MM Bore 2; 200MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK160200
BDI #
1085671
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK160200/p/1085671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.24
EAN
0605790197871
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Long Description
Thrust Needle Roller Assembly; 160MM Bore 1; 160MM Bore 2; 200MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.197 Inch | 5 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Bore 2
6.299 Inch | 160 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh