

INA
INA
AXK3047-A/0-10
INA INA
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; 30MM BORE 1 47MM OD 2MM
Thrust Needle Roller Assembly; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK3047-A/0-10
BDI #
18312558
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK3047-A-0-10/p/18312558
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.009
EAN
4047643174268
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AXK3047
Weight / LBS
0.018
Long Description
Thrust Needle Roller Assembly; 30MM Bore 1; 30MM Bore 2; 47MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.079 Inch | 2 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh