

INA
INA
AXK460X490X5/0-10
INA INA
Description
AXK460X490X5/0-10 THRUST ROLLER BEARING ; THRUST NON RETURNABLE
Thrust Needle Roller Assembly; 460MM Bore 1; 460MM Bore 2; 490MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK460X490X5/0-10
BDI #
19264369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK460X490X5-0-10/p/19264369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.35
EAN
4012802707434
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.77382
Long Description
Thrust Needle Roller Assembly; 460MM Bore 1; 460MM Bore 2; 490MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.197 Inch | 5 Millimeter
Outside Diameter
19.291 Inch | 490 Millimeter
Bore 1
18.11 Inch | 460 Millimeter
Bore 2
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh