

KOYO
KOYO
AXK75100B
KOYO KOYO
Description
AXK75100B NEEDLE ROLLER THRUST BEARING ; 75MM ID X 100MM OD X 4MM THICK
Thrust Needle Roller Assembly; 75MM Bore 1; 75MM Bore 2; 100MM Outside Diameter; 4MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK75100B
BDI #
21982451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK75100B/p/21982451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.06
EAN
0605790361296
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 266 N Static Load Rating | 55.1 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.12787
Long Description
Thrust Needle Roller Assembly; 75MM Bore 1; 75MM Bore 2; 100MM Outside Diameter; 4MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
2.953 Inch | 75 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Height
0.157 Inch | 4 Millimeter
Bore 1
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh