

INA
INA
AXW12
INA INA
Description
AXW12 THRUST ROLLER BEARING
Thrust Roller Needle Bearing; 12MM Bore 1; 12MM Bore 2; 29MM Outside Diameter; 2MM Height; 6.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Part #
AXW12
BDI #
1172404
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXW12/p/1172404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.01
EAN
4012802032819
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly with Center Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AXW12
Weight / LBS
0.02
Long Description
Thrust Roller Needle Bearing; 12MM Bore 1; 12MM Bore 2; 29MM Outside Diameter; 2MM Height; 6.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Overall Height with Aligning Washer
0.244 Inch | 6.2 Millimeter
Height
0.079 Inch | 2 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Outside Diameter
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh